Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Premium Cut cutting disc

For detailed information, other images and documents, please select individual articles from the following table.

Premium Cut cutting disc

The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.

See product details

Available in 6 versions
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
  • Produced with aluminium oxide and zirconium abrasive grains.

  • The disc composition features two layers of fibreglass mesh, meaning it can be used in a wide variety of applications with complete safety.

  • High cutting speed with low heat generation.

  • Optimal cutting precision.

  • Minimal burr formation.

  • Free from chlorine, iron and sulphur, which is critical for preventing contamination of stainless steel (corrosion).

  • All discs are manufactured in accordance with the strictest quality standards.